Shop All Power Strips
Tripp Lite
Surge Protector Strip, 3 Outlet, Black
Mfr # TRAVELER3USB
Zoro # G4560963
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120VAC
- Color Black
- Cord Length 0.46m
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRAVELER3USB
- Zoro # G4560963
- UPC # 037332149626
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 0.46m |
Wire Size | 14 AWG |
Depth | 1-1/2" |
Width | 3 1/2 in |
Length | 4 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 4 3/4 in |
Input Cord Length (ft.) | 1.5 |
Unit Dimensions (hwd / in.) | 5.700 x 2.960 x 1.400 |
Description
Datacom Surge Protector, Total Number of Outlets 3, Color Black, Cord Length 1 ft, Communication Port None, Rated Joules 540, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length 4 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- TRIPP LITE PDU, 30A, 24 Outlet, 15 ft, Black (PDU2430)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- CABLE WHOLESALE CableWholesale 51W1-12206 Surge Protectors (51W1-12206)
- Tripp Lite Power Strips