Shop All Power Strips
Tripp Lite
Surge Protector Strip 120V 7 Outlet RJ11 7ft Cord 1080 Joule
Mfr # TLP707TEL
Zoro # G6774338
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlets 7
- Voltage 120VAC
- Color Silver
- Cord Length 2.13m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP707TEL
- Zoro # G6774338
- UPC # 037332138316
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.13m |
Details
Promotion Restriction | Not eligible for promotion |
Item | Surge Protector |
Number of Outlets | 7 |
Voltage | 120VAC |
Color | Silver |
Gauge/Conductor | 14 ga. |
Max. Amps | 15A |
Mounting Style | Keyhole |
Housing Material | Plastic |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Frequency | 50/60 Hz |
Description
Surge Protector Strip 120V 7 Outlet RJ11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTOW (4GAC2)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, TAA (TLP606USBBTAA)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- Tripp Lite Power Strips