Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # SK62USBC
Zoro # G710724002
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Voltage 120V AC
- Enclosure Material Plastic
- Length 3 5/8 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SK62USBC
- Zoro # G710724002
- UPC # 037332283450
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 3 5/8 in |
Width | 2 3/4 in |
Height | 5 5/8 in |
Description
Surge Protector, Total Number of Outlets 6, Color Black, Cord Length Not Applicable, Communication Port (2) USB, Rated Joules 490, Application Home, Office, Housing Material Plastic, Max. Amps 4 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size Not Applicable, Number of Transformer Outlets 4, USB Charging Port 2, Medical Facility Use Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC (ECB24030G3)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L (DTEL2)
- TRIPP LITE TRIPP LITE serial DB9-232 Protector DB9 (DB9)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- Tripp Lite Surge Protectors