Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # SK2UTRAVAM
Zoro # G710724392
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Voltage 120V
- Enclosure Material Plastic
- Length 1 1/4 in
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SK2UTRAVAM
- Zoro # G710724392
- UPC # 037332265760
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 1 1/4 in |
Depth | 3 1/2 in |
Width | 2 3/4 in |
Height | 3 1/2 in |
Details
Item | Surge Protector |
Mounting Style | Wall |
Voltage | 120V |
Enclosure Material | Plastic |
Includes | (5) International Plug Adapters, Carrying Pouch |
Standards | Approvals RoHS, CAN/CSA-C22.2 No. 60950-1, REACH |
Max. Amps | 3.4 A |
For Use With | Phone, Tablet |
Hz | 60 Hz |
Plug Style | Straight |
Special Features | Antimicrobial, Compact |
USB Charging Port | 2 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Communication Port | (2) USB |
Application | Home, Office |
Total Number of Outlets | 2 |
Color | Black |
Description
Surge Protector, Total Number of Outlets 2, Color Black, Cord Length Not Applicable, Communication Port (2) USB, Application Home, Office, Housing Material Plastic, Max. Amps 3.4 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size Not Applicable, Number of Transformer Outlets Not Applicable, USB Charging Port 2, Voltage 120V AC, Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02645.85.05)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- WOODS Surge Protector W/Alarm (41008)
- FUJI ELECTRIC Main Circuit 250V-Ac Surge Suppressor (SZ-ZM1)
- Tripp Lite Power System Protection