Shop All Surge Protectors
Tripp Lite
Surge Protector Pwr Strip 1Out
Mfr # TLP104USB
Zoro # G700440356
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Enclosure Material Plastic
- Length 5.4 in
- Depth 1 in
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP104USB
- Zoro # G700440356
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 5.4 in |
Depth | 1 in |
Width | 1.6 in |
Height | 5.4 in |
Power Cord/Cable Length | 4 ft |
Details
Item | Surge Protector |
Voltage | 120V |
Enclosure Material | Plastic |
Power Handling | 1800 VA |
Weight (Approximate) | 9.60 oz |
Environmentally Friendly | Yes |
Product Name | Protect It! TLP104USB 1-Outlet Surge Suppressor/Protector |
Input voltage | 120 V AC |
Receptacles | 1 x NEMA 5-15R, 2 x USB |
Surge Energy Rating | 450 J |
Package Contents | Protect It! TLP104USB 1-Outlet Surge Suppressor/Protector, Owner's Manual |
Product Type | Surge Suppressor/Protector |
Product Material | Plastic |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector (TLP1010USB)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 240 kA (SSP03EMA24)
- Tripp Lite Power System Protection