Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # PS-415-HG-OEMRA
Zoro # G810724360
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Integrated Keyhole, Mounting Flanges
- Voltage 120V
- Enclosure Material Metal
- Length 8 1/2 in
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS-415-HG-OEMRA
- Zoro # G810724360
- UPC # 037332239389
- Country of Origin Viet Nam
- Category Surge Protectors
Dimensions
Length | 8 1/2 in |
Depth | 1 3/4 in |
Width | 2 1/2 in |
Cord Length | 15 ft |
Height | 1 3/4 in |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 4, Color White, Cord Length 15 ft, Application Hospital and Medical Facility, Housing Material Metal, Max. Amps 15 A, Receptacle Configuration Hospital Grade NEMA 5-15R-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 ga, Number of Transformer Outlets 2, Medical Facility Use Inside and Outside Patient Care Vicinities (UL 1363A), Voltage 120V AC, Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA432)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2R-A2)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- Tripp Lite Power System Protection