Shop All Power Strips
Tripp Lite
Surge Protector Outlet Strip, 6 ft Cord L
Mfr # SPS406HGULTRA
Zoro # G0748522
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120VAC
- Color White
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SPS406HGULTRA
- Zoro # G0748522
- UPC # 037332194091
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Width | 2 1/2 in |
Depth | 1-1/2" |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 13 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 13 3/4 in |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 4, Color White, Cord Length 6 ft, Communication Port None, Rated Joules 1,410, Application Hospital and Medical Facility, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Patient Care (UL 60601-1), Number of Conductors 3, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- TRIPP LITE Surge Protector, 6-Outlet, 6-7/10"Wx1-4/5"Dx9-3/5"H, Black (TRPTLP66USBR)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- Tripp Lite Extension Cords & Power Strips