Shop All Power Strips
Tripp Lite
Surge Protector Outlet Strip, 15.0A, Black
Mfr # TLP648USBC
Zoro # G3947445
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Desk Clamp
- Voltage 120V AC
- Color Gray
- Cord Length 8 ft
- Number of Conductors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP648USBC
- Zoro # G3947445
- UPC # 037332231130
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft |
Wire Size | 14 AWG |
Length | 5 3/8 in |
Depth | 5.3" |
Width | 2 3/4 in |
Height | 5 1/4 ft |
Length (Straight Wireway) | 5 5/16 in |
Input Cord Length (ft.) | 8 |
Input Cord Length Details | 8 ft cord |
Power Cord/Cable Length | 8 ft |
Unit Dimensions (hwd / in.) | 5.200 x 2.700 x 5.300 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 8 ft, Communication Port (2) USB, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120V AC, Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80409)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- TRIPP LITE Power Strip, 4 Outlet, 6ft Cord (TLM406NC)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- Tripp Lite Extension Cords & Power Strips