Shop All Power Strips
Tripp Lite
Surge Protector Outlet Strip, 15.0A, Black
Mfr # TLP310USBS
Zoro # G3947332
$69.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 120V AC
- Color Black
- Cord Length 10 ft
- Number of Conductors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP310USBS
- Zoro # G3947332
- UPC # 037332198471
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Wire Size | 14 AWG |
Length | 1 1/2 in |
Depth | 1.5" |
Width | 7 1/4 in |
Height | 2 1/4 in |
Length (Straight Wireway) | 1 35/64 in |
Input Cord Length (ft.) | 10 |
Input Cord Length Details | Strip |
Power Cord/Cable Length | 10 ft |
Unit Dimensions (hwd / in.) | 2.200 x 7.240 x 1.540 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 3, Color Black, Cord Length 10 ft, Communication Port (2) USB, Rated Joules 510, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120V AC, Length 1 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU1000)
- ADVANCE CABLE TIES 7 50lb UV Black Push Mount Cable Tie 100/BG (AL-07-50-PM-0-C)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- TRIPP LITE TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20 (TLM615NC20)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- Tripp Lite Extension Cords & Power Strips