Shop All Power Strips
Tripp Lite
Surge Protector Outlet Strip, 15.0A, Black
Mfr # TLP310DMUSB
Zoro # G3947369
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Non Mounting
- Voltage 120V AC
- Color Black
- Cord Length 10 ft
- Number of Conductors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP310DMUSB
- Zoro # G3947369
- UPC # 037332199645
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Wire Size | 14 AWG |
Length | 5 1/8 in |
Depth | 2.5" |
Width | 14 3/8 in |
Height | 11 in |
Length (Straight Wireway) | 5 7/64 in |
Input Cord Length (ft.) | 10 |
Input Cord Length Details | Strip |
Power Cord/Cable Length | 10 ft |
Unit Dimensions (hwd / in.) | 11.020 x 2.860 x 2.470 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 3, Color Black, Cord Length 10 ft, Communication Port (2) USB, Rated Joules 900, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120V AC, Length 5 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- Tripp Lite Extension Cords & Power Strips