Shop All Surge Protectors
Tripp Lite
Surge Protector In-Line For Di, B110-SP-HDMI
Mfr # B110-SP-HDMI
Zoro # G7169706
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material Aluminum
- Includes Grounding wire, 1 ft, (2) Mounting screws, (2) Screw anchors, Grounding wire screw
- Color Black
- Side A - Connector 1 HDMI (FEMALE)
- Side B - Connector 1 HDMI (FEMALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # B110-SP-HDMI
- Zoro # G7169706
- UPC # 37332217868
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Enclosure Material | Aluminum |
Includes | Grounding wire, 1 ft, (2) Mounting screws, (2) Screw anchors, Grounding wire screw |
Color | Black |
Side A - Connector 1 | HDMI (FEMALE) |
Side B - Connector 1 | HDMI (FEMALE) |
Material of Construction | Aluminium |
Operating Temperature Range | 32 to 131°F (0 to 55°C) |
ESD Protection | 15kV (Air), 8kV (Contact) |
HDCP Specification | 2.2 |
Connector Plating | Nickel |
EFT Protection | 40A (5/50ns) |
HDMI Specification | 1.4 |
Output Receptacles | HDMI |
Lightning Protection | 5A (8/20ĂŽÂĽs) |
Storage Temperature Range | -4 to 185°F (-20 to 85°C) |
Technology | HDMI |
Certifications | Tested to CE, FCC, RoHS, REACH |
Max Supported Video Resolution | 3840 x 2160 @ 30Hz |
Relative Humidity | 0% to 95% RH, Non-Condensing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUA32AA)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Surge Protector (TLP1010USB)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3, 100kA (TVS5HWA10X)
- Tripp Lite Power System Protection