Shop All Power Strips
Tripp Lite
Surge Protector, 15A, 2 Outlet, Black
Mfr # ULTRABLOK
Zoro # G2358133
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Amps 15A
- Voltage 120VAC
- Color Black
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # ULTRABLOK
- Zoro # G2358133
- UPC # 037332010476
- Country of Origin China
- Category Power Strips
Dimensions
Width | 2.5" |
Height | 4" |
Depth | 2.5" |
Unit Dimensions (hwd / in.) | 4.000 x 2.500 x 2.500 |
Input Cord Length Details | Direct plug-in |
Description
Isolated Filter Surge Protector Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 120V AC, Housing Color Black, Maximum Surge Current 48 kA, Maximum Surge Energy 1,410 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Slot End Current Rating 15 A, Slot End Voltage Rating 120V AC, Wattage 1,800 W, Adapter Type Multi-Outlet Tap Surge Protector, Phase Single, Power Indicating Light Yes, Surge Protection Yes, Circuit Breaker Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- SEACHOICE Rocker Switch (12431)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500890)
- Tripp Lite Power Strips