Shop All Power Strips
Tripp Lite
Surge, Datashield, Serial, In-Line, DB9
Mfr # DB9
Zoro # G5187467
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Amps 340A
- Voltage 120/230VAC
- Color Light Gray
- NEMA Receptacle Configuration (1) Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DB9
- Zoro # G5187467
- UPC # 037332010834
- Country of Origin China
- Category Power Strips
Dimensions
Height | 0.6" |
Depth | 2.9" |
Width | 1.4" |
Unit Dimensions (hwd / in.) | 0.640 x 1.380 x 2.850 |
Description
Surge,Datashield,Serial,In-Line,DB9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black (TRPTLP606B)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- Tripp Lite Extension Cords & Power Strips