Shop All Power Strips
Tripp Lite
Surge, 7 Outlet, 7ft cord, 2160J, White
Mfr # SUPER-7
Zoro # G5175567
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Light Gray
- Cord Length 7 ft.
- Gauge/Conductor 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUPER-7
- Zoro # G5175567
- UPC # 037332095282
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7 ft. |
Height | 1.5" |
Width | 2.7" |
Depth | 10.3" |
Power Cord/Cable Length | 7 ft |
Description
Surge,7 Outlet,7ft cord,2160J,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- TRIPP LITE Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J (TRAVELER100BT)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- Tripp Lite Power Strips