Shop All Power Strips
Tripp Lite
Surge, 7 Out, 6ft cord, 1080J, Modem, Black
Mfr # TLP76RBTEL
Zoro # G5175375
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Black
- Cord Length 1.83m
- Gauge/Conductor 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP76RBTEL
- Zoro # G5175375
- UPC # 037332175649
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Depth | 11.5" |
Height | 1.3" |
Width | 2.1" |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 1.320 x 2.050 x 12.510 |
Input Cord Length (ft.) | 6 |
Description
Surge,7 Out,6ft cord,1080J,Modem,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 10A 250V, QuikConnct (2FA53-73-TABS)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- Tripp Lite Extension Cords & Power Strips