Shop All Power Strips
Tripp Lite
Surge, 6 Rotate Out, 8ft cord, 1080J, 2xUSB
Mfr # TLP608RUSBB
Zoro # G5175427
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 2.44m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP608RUSBB
- Zoro # G5175427
- UPC # 037332184665
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.44m |
Width | 2" |
Depth | 2.1" |
Height | 12.9" |
Power Cord/Cable Length | 8 ft |
Input Cord Length (ft.) | 8 |
Unit Dimensions (hwd / in.) | 12.930 x 2.020 x 2.070 |
Input Cord Length Details | 8 ft cord |
Description
Surge,6 Rotate Out,8ft cord,1080J,2xUSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- TRIPP LITE Power Strip, 8-Outlet, 5-15P, 24in cord (PS240810)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- Tripp Lite Power Strips