Shop All Power Strips
Tripp Lite
Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black
Mfr # TLP606USBB
Zoro # G5175445
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 1.83m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP606USBB
- Zoro # G5175445
- UPC # 037332189851
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Depth | 13" |
Height | 1.3" |
Width | 1.9" |
Power Cord/Cable Length | 6 ft |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.250 x 1.870 x 13.000 |
Description
Surge,6 Outlet,6ft cord,990J,2xUSB,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 80A, 250V AC, Nonindicating (TR80R)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- TRIPP LITE Surge Protector Strip 8-Outlet 2 USB Charging Ports 8ft Cord (TLP88USBB)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP712)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- Tripp Lite Power Strips