Shop All Power Strips
Tripp Lite
Surge, 6 Outlet, 6ft cord, 3040J, Modem
Mfr # TR-6FM
Zoro # G5175339
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Light Gray
- Cord Length 1.83m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TR-6FM
- Zoro # G5175339
- UPC # 037332010612
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Height | 1.8" |
Depth | 9.5" |
Width | 3.5" |
Power Cord/Cable Length | 6 ft |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.750 x 3.500 x 9.500 |
Description
Surge,6 Outlet,6ft cord,3040J,Modem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Black, 100pc (PLC19BK)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS606HGRA)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- Tripp Lite Extension Cords & Power Strips