Shop All Power Strips
Tripp Lite
Surge, 6 Outlet, 15ft cord, 790J, Black
Mfr # TLP615B
Zoro # G5192699
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP615B
- Zoro # G5192699
- UPC # 037332189820
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 10.8" |
Width | 1.9" |
Depth | 1.2" |
Power Cord/Cable Length | 15 ft |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 10.800 x 1.850 x 1.230 |
Description
Surge,6 Outlet,15ft cord,790J,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD430M)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-20T)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- Tripp Lite Power Strips