Shop All Power Strips
Tripp Lite
Surge, 12 Outlet, 8ft cord, 2880J, Modem
Mfr # TLP1208SAT
Zoro # G5175506
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 120VAC
- Color Black
- Cord Length 8 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP1208SAT
- Zoro # G5175506
- UPC # 037332175182
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Wire Size | 14 AWG |
Depth | 10.3" |
Length | 10 1/4 in |
Height | 1 1/4 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 10 1/4 in |
Power Cord/Cable Length | 8 ft |
Input Cord Length (ft.) | 8 |
Unit Dimensions (hwd / in.) | 1.510 x 4.860 x 12.040 |
Description
Datacom Surge Protector, Total Number of Outlets 12, Color Black, Cord Length 8 ft, Communication Port (2) Coaxial, (3) RJ45 Network, Rated Joules 2,880, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361)
- FLEX-STRUT Channel Nut, Top Spring, 1/2" (FS-1/2TG E/G)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x4 (EXEBDM20SS6)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- TRIPP LITE Surge Protector, 6-Outlet, 8-7/10"Wx3-3/5"Dx2-1/2"H, Black (TRPIBAR6ULTRAUS)
- POWER FIRST Remote Power Stake, Outdoor, 6 Outlet, 125V (21RJ32)
- Tripp Lite Extension Cords & Power Strips