Tripp Lite

SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4-port SuperSpeed hub features an ultra-slim, portable design that easily fits into your pocket, backpack, briefcase or bag to keep this device with you wherever you are. Built-in USB cable connects to your laptop, Ultrabook or computer to expand the number of available USB 3.0 ports. Just plug and play this hub with no drivers, software or external power supply needed. The bus-powered hub distributes necessary power to its four USB 3.0 ports through USB connection. When using a separate cable between the hub's USB Micro-B port and your device's USB port or a USB charger to draw additional power, the hub can provide up to 1.5A for fast charging of mobile devices. Hub supports USB 3.0 data-transfer rates up to 5 Gbps and is backward-compatible with USB 2.0 and USB 1.1 devices. All four ports support USB battery charging specification v1.2. SuperSpeed hub is compatible with all Windows and Mac operating systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.