Shop All Power Strips
Tripp Lite
Strip Power 6, 15 Ft., Metal 6 Ft.
Mfr # UL24CB-15
Zoro # G0671435
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 120VAC
- Color Gray
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # UL24CB-15
- Zoro # G0671435
- UPC # 037332115546
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Width | 2 1/2 in |
Depth | 1.5" |
Length | 12 1/2 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 12 1/2 in |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Description
Outlet Strip, Application Home and Office, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 2, Number of Conductors 0, Voltage 120V AC, Outlet Center Distance 1 5/8 in, Length 12 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- Tripp Lite Extension Cords & Power Strips