Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Startup For 3 Phase Ups Units (Required)
Mfr # W05-EW1-247
Zoro # G0834788
product price: $3,483.99
/ea
Free Shipping & Returns
$3,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Supported 3-Phase UPS System, Three-phase 208 volt UPS suite (up to 30 KVA) including primary battery string or cabinet
- Product Type Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # W05-EW1-247
- Zoro # G0834788
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Startup For 3 Phase Ups Units (Required) |
Product Supported | 3-Phase UPS System, Three-phase 208 volt UPS suite (up to 30 KVA) including primary battery string or cabinet |
Product Type | Service |
Description
Startup For 3 Phase Ups Units (Required)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- SIEMENS Circuit Breaker Enclosure, W0, 200A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1200CU)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 110/120V AC , In:120V AC (SMART1500TSU)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- TRIPP LITE Smart UPS, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM1U)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- Tripp Lite Power Systems