Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Standby UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC
Mfr # INTERNET350U
Zoro # G705260867
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 350VA
- Mounting Desktop/Tower, Wall
- Wattage 0.21 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # INTERNET350U
- Zoro # G705260867
- UPC # 37332123411
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Standby UPS System |
UPS Type | Standby |
Power Rating | 350VA |
Mounting | Desktop/Tower, Wall |
Wattage | 0.21 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 7 min/2 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- MERSEN Fuse, GDL Series, Time Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- TRIPP LITE UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE Smart UPS, 500VA, 6 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART500RT1U)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- Tripp Lite Power Systems