Shop All Power Strips
Tripp Lite
SPIKECUBE Series 1-Outlet Personal Surge Protector Wall Tap
Mfr # SPIKECUBE
Zoro # G9584633
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Diagnostic LED(s) Yes
- Frequency Compatibility 50 / 60 Hz
- Voltage Compatibility (VAC) 120
- Nominal Input Voltage(s) Supported 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SPIKECUBE
- Zoro # G9584633
- UPC # 37332010643
- Country of Origin China
- Category Power Strips
Dimensions
Input Cord Length Details | Direct Plug-In |
Details
Color | Light Gray |
Diagnostic LED(s) | Yes |
Frequency Compatibility | 50 / 60 Hz |
Voltage Compatibility (VAC) | 120 |
Nominal Input Voltage(s) Supported | 120V AC |
Recommended Electrical Service | 120V (110-125V) |
Transformer Accommodation | (1) Yes |
Output Receptacles | (1) 5-15R |
UL1449 3rd Edition (AC Suppression) | UL1449 3rd Edition |
AC Suppression Response Time | < 1 ns |
Maximum Surge Amps | 36000 |
Housing Color | Light Gray |
Input Plug Type | NEMA 5-15P |
Output (Watts) | 1800 |
Material of Construction | Plastic |
Form Factors Supported | Direct plug in suppressor supports wall-mounting directly into AC receptacle |
Clamping Voltage (RMS) | 150 |
Receptacle Color | Light gray |
AC Suppression Joule Rating | 600 |
Protection Modes | Includes full normal mode (H-N) and common mode (N-G / H-G) line surge suppression |
Diagnostic LED Details | Protected (green) & Grounded (red) |
UL1449 Let Through Rating | 400, 500, 500 |
Circuit Breaker (amps) | 15 A |
Description
The Tripp Lite SPIKECUBE Surge Suppressor is a direct plug-in, surge suppressor wall tap providing protection on 1 AC outlet. Its small size makes it ideal for protecting laptops, projectors and other portable electronics. A green "Protected" and red "Grounded" LED illuminates to indicate that adequate surge suppression is available. The unit has 600 Joules of surge energy absorption. It comes with a $5,000 Ultimate Lifetime Insurance that's valid just for the US, Canada and Puerto Rico.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH2)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Pwr Cord 10 foot (FWT51W1-12210)
- Tripp Lite Extension Cords & Power Strips