Shop All Voice & Data Communication Cabinets
Tripp Lite
SmartRack Enclosure Kit, with 3" casters
Mfr # SRSKIRT3
Zoro # G5176319
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 23.6"
- Depth 0.4"
- Color Black
- Cooling Type Passive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SRSKIRT3
- Zoro # G5176319
- UPC # 037332180797
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 3.5" |
Width | 23.6" |
Depth | 0.4" |
Unit Dimensions (hwd / in.) | 3.500 x 23.600 x 0.400 |
Details
Item | SmartRack Enclosure Kit,with 3" casters |
Color | Black |
Cooling Type | Passive |
Product Type | Rack Enclosure Skirt |
Product Line | SmartRack |
Product Color | Black |
Compatibility | 3" Casters |
Product Name | SmartRack Enclosure Skirt Kit (for Use with 3" Casters) |
Package Contents | SmartRack Enclosure Skirt Kit (for Use with 3" Casters), Mounting Hardware |
Additional Information | Brush strip blocks unwanted airflow under rack enclosure, Improves cooling efficiency, Segregates cold aisle from hot aisle |
Product Compliance | EIA/ECA-310-E |
Accessory Type | Enclosure Skirt Kit |
Package Includes | 1 Piece of SRSKIRT3;Mounting Hardware |
Description
SmartRack Enclosure Kit,with 3 In. casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Rack Enclosure Cabinet, 45U, Doors, Sides (SR45UB)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- TRIPP LITE Wall Mout Fan, 2 120V, 210 CFM 5-15P, 5-15P (SRFANWM)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- TRIPP LITE Cable Manager, Flexible Ring, 0U, 6ft (SRCABLERINGVRT)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- Tripp Lite Voice & Data Communication Cabinets