Shop All Cooling Racks
Tripp Lite
SmartRack Airflow Optimization Kit
Mfr # SRGASKET
Zoro # G5410758
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Type Passive
- Product Type Rack Accessory Kit
- Compatibility Works with all SmartRack enclosures (25U, 42U, 48U)
- Product Name SRGASKET Airflow Optimization Kit
- Additional Information Model Type: Passive Cooling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRGASKET
- Zoro # G5410758
- UPC # 037332146526
- Country of Origin China
- Category Cooling Racks
Details
Item | SmartRack Airflow Optimization Kit |
Cooling Type | Passive |
Product Type | Rack Accessory Kit |
Compatibility | Works with all SmartRack enclosures (25U, 42U, 48U) |
Product Name | SRGASKET Airflow Optimization Kit |
Additional Information | Model Type: Passive Cooling |
Package Contents | Multiple Pre-cut Gasket Pieces, Installation Instructions |
Accessory Type | Airflow Management |
Product Compliance | EIA/ECA-310-E |
Package Includes | (4) 7-1/4 inch gasket with adhesive strip;(4) 5 inch gasket with adhesive strip;(4) 24-7/8 inch gasket with adhesive strip;(6) 3-7/8 inch gasket with adhesive strip;Installation Instructions |
Description
SmartRack Airflow Optimization Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 4C 416S PIN PLUG (973106A14S2P)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (HDT-0400-48"-BLACK-20 PCS)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Brown, PVC Insulation (411040507)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Tripp Lite Cooling Racks