Item
|
Smart UPS
|
UPS Type
|
On-Line
|
Transfer Time
|
Zero transfer time (0 ms.)
|
Operating Elevation (ft.)
|
0-3000ft
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Full Load Runtime (min.)
|
4.4 min. (2700w)
|
Output Voltage Regulation (Battery Mode)
|
+/- 3%
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional information
|
Nominal Input Voltage Description
|
230V factory default
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
UPS Housing Material
|
Steel
|
Output kVA Capacity (kVA)
|
3
|
Input Circuit Breakers
|
20A
|
AC Mode BTU / Hr. (Full Load)
|
818
|
Cooling Method
|
Fan
|
DC System Voltage (VDC)
|
72
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Output Volt Amp Capacity (VA)
|
3000
|
AC Mode Efficiency Rating (100% Load)
|
0.92
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
Communications Cable
|
USB and DB9 cabling included
|
Battery Mode BTU / Hr. (Full Load)
|
1538
|
Included Output Power Cables
|
Includes three C13 to C14 power cables
|
UPS Certification Details
|
EN62040-2:2006; IEC 62040-1:2008+A1:2013; ESD:IEC61000-4-2:LEVEL 4, RS:IEC61000-4-3:LEVEL 3, EFT:IEC61000-4-4:LEVEL 2, SURGE: IEC61000-4-5:LEVEL 2, CS:IEC61000-4-6:LEVEL 3, CONDUCTED MAGNETIC FIELD: IEC61000-4-8:LEVEL 4
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 90% (typical, full load discharge)
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Output Watt Capacity (Watts)
|
2700
|
High Availability UPS Features
|
Automatic inverter bypass; Hot swappable batteries
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Voltage Regulation Description
|
Online, double-conversion power conditioning
|
Low Voltage Transfer to Battery Power (Setpoint)
|
80V (<50% load), 175V (100% load)
|
Output Receptacles
|
(6) C13; (1) C19
|
Recommended Electrical Service
|
230V
|
High Voltage Transfer to Battery Power (Setpoint)
|
280
|
Output Capacity Details
|
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 1 minute; 150% load for 30 seconds; Loads greater than 150% trigger immediate switchover to BYPASS (when input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when input voltage and frequency are OUTSIDE bypass limits)
|
AC Economy Mode BTU / Hr. (Full Load)
|
188
|
Relative Humidity
|
0 to 95%, non-condensing
|
Expandable Runtime
|
Yes
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Switches
|
ON switch supports inverter-on, battery-test, alarm-off and enter functions; OFF switch supports inverter-off and fault-clear functions; SETUP switch enables scroll-down and enter setup-mode functions
|
Nominal Input Voltage(s) Supported
|
220V AC; 230V AC; 240V AC
|
Half Load Runtime (min.)
|
11.2 min. (1350w)
|
Nominal Voltage Details
|
230V default
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
UPS Input Connection Type
|
C20 inlet
|
UPS AC Suppression Joule Rating
|
425
|
Rated input current (Maximum Load)
|
14.6A 220V; 14.0A 230V; 13.4A 240V
|
Primary Form Factor
|
Tower
|
Audible Noise
|
< 52 dB at front side 1m
|
Undervoltage Correction
|
2% output voltage regulation during undervoltages to 80V (50% load), 175V (100% load)
|
Communications Interface
|
DB9 Serial; Slot for SNMP/Web interface; USB (HID enabled)
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Expandable Runtime Description
|
External battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details
|
Power Factor
|
0.9
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
External Battery Pack Compatibility
|
BP72V15-2U (limit 1); BP72V18 -2US (multi-pack compatible); BP72V28RT-3U (multi-pack compatible)
|
Crest Factor
|
0.125694444444444
|
Frequency Compatibility
|
50 / 60 Hz
|
Input Phase
|
Single-Phase
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Certifications
|
CE
|
Individually Controllable Load Banks
|
No
|
Overvoltage Correction
|
2% output voltage regulation during overvoltages to 280
|
Operating Elevation (m)
|
0-1000m
|
Frequency Compatibility Details
|
ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz; BATTERY MODE: Output is regulated to +/-0.05Hz of selected nominal.
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
Output kW Capacity (kW)
|
2.7
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.98
|
UPS AC Suppression Response Time
|
Instantaneous
|