Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Mounting
|
Tower
|
Input Voltage
|
120V AC
|
Output Voltage
|
115/120/110V AC
|
Backup Time (Half/Full Load)
|
8.50 min/3 min
|
Transfer Time
|
6 milliseconds typical (10 milliseconds max)
|
Phase
|
Single Phase
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
UPS AC Suppression Response Time
|
Instantaneous
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Power Factor
|
0.86
|
Output Receptacles
|
(8) 5-15R
|
Output kVA Capacity (kVA)
|
1.05
|
Cooling Method
|
Fan
|
Battery Recharge Rate (Included Batteries)
|
8 hours (10% to 90%)
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Relative Humidity
|
0 to 90%, non-condensing
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
|
Switches
|
Power off/on switch
|
Communications Cable
|
USB and Serial interface cables included
|
Half Load Runtime (min.)
|
8.5 min. (450w)
|
Input Phase
|
Single-Phase
|
Low Voltage Transfer to Battery Power (Setpoint)
|
89
|
Output AC Waveform (AC Mode)
|
Pure sine wave
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
UPS AC Suppression Joule Rating
|
316
|
DC System Voltage (VDC)
|
12
|
Primary Form Factor
|
Desktop
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Dataline Suppression
|
1 line TEL/DSL or Ethernet
|
High Availability UPS Features
|
Battery Independent Restart
|
Overvoltage Correction
|
Input voltages between 128 and 149 are reduced by 15%
|
UPS Input Connection Type
|
5-15P
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
UPS Certification Details
|
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
|
Output Watt Capacity (Watts)
|
900
|
UPS Output Receptacles (Surge Suppression Only)
|
6 UPS outlets, 2 surge-only outlets
|
Output Voltage Regulation (Line Mode)
|
120V (+6%/-12%)
|
Recommended Electrical Service
|
15A 120V
|
AC Mode BTU / Hr. (Full Load)
|
145
|
Individually Controllable Load Banks
|
No
|
Audible Alarm
|
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
|
Full Load Runtime (min.)
|
3 min. (900w)
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Expandable Runtime
|
No
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Battery Replacement Description
|
Replaceable internal batteries (see manual)
|
Frequency Compatibility
|
50 / 60 Hz
|
UPS Housing Material
|
ABS
|
Rated input current (Maximum Load)
|
12A
|
Storage Temperature Range
|
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
|
Output Volt Amp Capacity (VA)
|
1050
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Installation Form Factors Supported with Included Accessories
|
Tower
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
AC Mode Efficiency Rating (100% Load)
|
>95%
|
Input Circuit Breakers
|
15A
|
Hot-Swap PDU options
|
PDUB15 (2U / 8 5-15R outlets)
|
Battery Access
|
Battery access door
|
Front Panel LCD Display
|
Touchscreen LCD reports input voltage, output voltage, load percentage, battery charge percentage and overload status
|
Undervoltage Correction
|
Input voltages between 89 and 108 are boosted by 18%
|
Communications Interface
|
DB9 Serial; USB (HID enabled)
|
Output Voltage Regulation (Battery Mode)
|
120V (±10%)
|
Backup/Run Time (Half Load)
|
8.50 Minute
|
Input Frequency
|
60 Hz
|
Typical Battery Recharge Time
|
8 Hour
|
Product Type
|
Line-interactive UPS
|
Dataline Protection
|
RJ-11, RJ-45
|
Storage Temperature
|
5°F (-15°C) - 113°F (45°C)
|
Serial Port
|
Yes
|
Receptacle Detail
|
8 x NEMA 5-15R
|
Thermal Dissipation
|
42.50 W
|
Backup/Run Time (Full Load)
|
3 Minute
|
Package Contents
|
SmartPro SMART1050TSU 1.05KVA Desktop/Tower UPS, USB Cable, DB9 Cable, Owner's Manual
|
USB (HID Compliant) Port
|
Yes
|
Waveform Type
|
Pulse-width Modulated Sine Wave
|
EMI/RFI Noise Filter
|
Yes
|
Storage Relative Humidity
|
0% - 90%
|
Form Factor
|
Desktop/Tower
|
Number of Surge-only Outlets
|
2
|
Maximum Operating Temperature
|
104°F (40°C)
|
Plug/Connector Type
|
NEMA 5-15P
|
Energy Saving
|
Greater than 95% efficiency - GREEN UPS
|
DC System Voltage
|
12 V DC
|
Replaceable Battery
|
Yes
|
Alarm
|
Fault, Low Battery, Overload, Battery Mode, Replace Battery
|
Product Line
|
SmartPro
|
Surge Energy Rating
|
316 J
|
Status Indicators
|
Front Panel LCD Display: Input Voltage, Output Voltage, Load Percentage, Battery Charge Percentage, Overload Status
|
AVR
|
Yes
|
Application/Usage
|
Monitor, Security System, Digital Signage, Home Theater, Speaker, Printer, Gaming Console, Network, Casino, Desktop Computer, Equipment, Workstation, Electronic, Retail and Wholesale
|
Number of Battery & Surge Outlets
|
6
|
Load Capacity
|
1050 VA/900 W
|
Product Name
|
SmartPro SMART1050TSU 1.05KVA Desktop/Tower UPS
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Runtime Full Load (min.)
|
3 min. (900W)
|
Output Capacity (VA)
|
1050
|
Product Certifications
|
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
|
Runtime Half Load (min.)
|
8.5 min. (450W)
|
UPS Applications
|
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Output Capacity (Watts)
|
900
|
Package Includes
|
SMART1050TSU 1050VA 900W 120V Line-Interactive UPS with 8 Outlets;USB cable;DB9 cable;Owner's manual
|