Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Mounting
|
Rack/Tower
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
17.70 min/6.50 min
|
Transfer Time
|
5 milliseconds (AC to battery), 1 milliseconds (Battery to AC)
|
Input Current
|
12A
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Battery Mode BTU / Hr. (Full Load)
|
650
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Cooling Method
|
Fan
|
Expandable Runtime
|
No
|
Installation Form Factors Supported with Included Accessories
|
2 post 19 inch rackmount; 4 post 19 inch rackmount
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Output Volt Amp Capacity (VA)
|
1500
|
Relative Humidity
|
0 to 95%, non-condensing
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Output Watt Capacity (Watts)
|
1000
|
Battery Access
|
Front panel battery access door
|
Communications Interface
|
DB9 Serial; EPO (emergency power off); USB
|
AC Mode BTU / Hr. (Full Load)
|
223
|
AC Mode Efficiency Rating (100% Load)
|
0.94
|
UPS AC Suppression Joule Rating
|
570
|
Undervoltage Correction
|
Input voltages between 83 and 107 are boosted by 14%
|
Internal UPS Replacement Battery Cartridge
|
RBC93-2U
|
Individually Controllable Load Banks
|
No
|
Communications Cable
|
USB cabling included
|
High Availability UPS Features
|
Hot swappable batteries
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Operating Elevation (m)
|
0 - 3000 m
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
UPS AC Suppression Response Time
|
Instantaneous
|
UPS Input Connection Type
|
5-15P
|
Installation Form Factors Supported with Optional Accessories
|
4 post rackmount full-depth ( 4POSTRAILKIT ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
Rated input current (Maximum Load)
|
12A
|
Input Phase
|
Single-Phase
|
Full Load Runtime (min.)
|
6.5 min. (1000w)
|
Overvoltage Correction
|
Input voltages between 128 and 147 are reduced by 12%
|
Grounding Lug
|
Back panel grounding lug
|
Primary Form Factor
|
Rackmount
|
Operating Elevation (ft.)
|
0-3000M (0-10,000 Ft)
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Output Receptacles
|
(8) 5-15R
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
DC System Voltage (VDC)
|
36
|
Output kVA Capacity (kVA)
|
1.5
|
Audible Noise
|
45 dBA maximum, front side 1m
|
Network UPS Tools Compatibility
|
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
Output kW Capacity (kW)
|
1
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Switches
|
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147
|
High Voltage Transfer to Battery Power (Setpoint)
|
147
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Housing Material
|
Steel
|
Frequency Compatibility
|
60 Hz
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Input Circuit Breakers
|
15A
|
Low Voltage Transfer to Battery Power (Setpoint)
|
83
|
Included Mounting Accessory Description
|
Includes UPSHDEARKIT for 2 point front-mount and 2 point center-mount rackmount installation in 2 and 4 post racks, plus wallmount installation; For additional stability in 4 post racks, consider optional 4 post mounting accessories 4POSTRAILKIT and 4POSTRAILKITWM
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Half Load Runtime (min.)
|
17.7 min. (500w)
|
Output Voltage Regulation (Line Mode)
|
-21%, +8%
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Recommended Electrical Service
|
15A 120V
|
Backup/Run Time (Half Load)
|
17.70 Minute
|
Product Line
|
SmartPro
|
TAA Compliant
|
Yes
|
Thermal Dissipation
|
65.35 W
|
Hot Swappable
|
Yes
|
Battery Management
|
user-replaceable
|
Surge Energy Rating
|
570 J
|
Backup/Run Time (Full Load)
|
6.50 Minute
|
Assembly Required
|
No
|
USB
|
Yes
|
Status Indicators
|
LEDs
|
Alarm
|
Low Battery, UPS StartUp, Power Failure, Remote Shutdown, UPS Fault, Overload
|
Load Capacity
|
1500 VA/1000 W
|
Maximum Operating Temperature
|
104°F (40°C)
|
Serial Port
|
Yes
|
Circuit Breaker
|
Yes
|
Product Type
|
Line-interactive UPS
|
Plug/Connector Type
|
NEMA 5-15P
|
Receptacle Detail
|
8 x NEMA 5-15R
|
Certifications & Standards
|
UL Listed Certification
|
Waveform Type
|
Pure Sine Wave, Sine Wave
|
Product Name
|
Line-interactive UPS Power Supply
|
Form Factor
|
Rack/Tower
|
Emergency Power OFF
|
Yes
|
Protection Type
|
EMI / RFI, Brownout, Black Out, Under Voltage, Surge, Over Voltage
|
Package Contents
|
SMC15002URM UPS System, USB Cable, 2 & 4 Post Rackmount Installation Hardware, Instruction Manual
|
Sound Emission (A-Weighted)
|
45 dB(A)
|
Package Includes
|
SMC15002URM SmartPro 120V 1.5kVA 1kW Line-Interactive Sine Wave UPS;USB cable;UPSHDEARKIT mounting hardware;Owner's manual
|
UPS Applications
|
Audio/Video; Large Network; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Grounding Details
|
Back panel grounding lug
|
Output Capacity (VA)
|
1500
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
650
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Runtime Half Load (min.)
|
17.7 min. (500W)
|
Output Capacity (Watts)
|
1000
|
Runtime Full Load (min.)
|
6.5 min. (1000W)
|