Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Mounting
|
Rack/Tower
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
14.60 min/3.20 min
|
Input Current
|
5.60 A
|
Transfer Time
|
2-4 milliseconds
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI); TAA Compliant
|
Individually Controllable Load Banks
|
Yes
|
Primary Form Factor
|
Rackmount
|
Battery Recharge Rate (Included Batteries)
|
Less than 4 hours from 10% to 90%
|
Relative Humidity
|
0 to 95%, non-condensing
|
Network UPS Tools Compatibility
|
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Internal UPS Replacement Battery Cartridge
|
RBC62-1U
|
Output Receptacles
|
(6) 5-15R
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
High Availability UPS Features
|
Hot swappable batteries
|
Included Mounting Accessory Description
|
Included mounting brackets provide front-rail installation in 2 or 4 post racks, plus upright tower configurations
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 90
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
UPS AC Suppression Joule Rating
|
567
|
UPS Output Receptacles (Surge Suppression Only)
|
6 UPS outlets, 1 surge-only outlet
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Rated input current (Maximum Load)
|
5.6A
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
|
AC Mode Efficiency Rating (100% Load)
|
0.96
|
Communications Cable
|
USB and DB9 cabling included
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Full Load Runtime (min.)
|
3.2 min. (300w)
|
Recommended Electrical Service
|
15A 120V
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Output Volt Amp Capacity (VA)
|
500
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount; 2 post 19 inch rackmount
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Low Voltage Transfer to Battery Power (Setpoint)
|
90
|
AC Mode BTU / Hr. (Full Load)
|
44
|
Grounding Lug
|
Back panel grounding lug
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Housing Material
|
Steel
|
Undervoltage Correction
|
Input voltages between 90 and 108 are boosted by 14%
|
Expandable Runtime
|
No
|
AC Suppression Response Time
|
Instantaneous
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Half Load Runtime (min.)
|
14.6 min. (150w)
|
Output Voltage Regulation (Line Mode)
|
-15%, +13%
|
UPS Input Connection Type
|
5-15P
|
Output Watt Capacity (Watts)
|
300
|
Frequency Compatibility
|
60 Hz
|
DC System Voltage (VDC)
|
12
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out)
|
Input Circuit Breakers
|
15A
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Battery Access
|
Battery access door
|
Input Phase
|
Single-Phase
|
Load Management Receptacles
|
One switchable single-outlet 5-15R load bank
|
Audible Noise
|
45 dBA maximum, front side 1m
|
Audible Alarm
|
Audible alarm indicates power-failure, overload and low-battery conditions
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
High Voltage Transfer to Battery Power (Setpoint)
|
136
|
AC Suppression Joule Rating
|
567
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
Battery Management
|
Field-replaceable
|
Load Capacity
|
500 VA/300 W
|
Package Contents
|
SmartPro SMART500RT1UTAA 500VA Tower/Rack Mountable UPS, Mounting Hardware, Cabling for USB & DB9 Monitoring and EPO Switching, Instruction Manual
|
Protection Type
|
Brownout, EMI / RFI, Transient, Line Noise, Surge
|
Alarm
|
Low Battery, Overload, Power Failure
|
Serial Port
|
Yes
|
TAA Compliant
|
Yes
|
Maximum Operating Temperature
|
104°F (40°C)
|
Product Name
|
SmartPro SMART500RT1UTAA 500VA Tower/Rack Mountable UPS
|
USB
|
Yes
|
Emergency Power OFF
|
Yes
|
Backup/Run Time (Half Load)
|
14.60 Minute
|
Certifications & Standards
|
TAA, GSA, UL1778 (USA), CSA (Canada), NOM (Mexico), FCC Part 15 Category B (EMI)
|
Receptacle Detail
|
7 x NEMA 5-15R
|
Waveform Type
|
Sine Wave, Pulse-width Modulated Sine Wave
|
Backup/Run Time (Full Load)
|
3.20 Minute
|
Product Type
|
Line-interactive UPS
|
Surge Energy Rating
|
567 J
|
Plug/Connector Type
|
NEMA 5-15P
|
Modem (RJ-11)
|
Yes
|
Status Indicators
|
LED
|
Product Line
|
SmartPro
|
Software Included
|
PowerAlert unattended shutdown and UPS/Power monitoring
|
Network (RJ-45)
|
Yes
|
Form Factor
|
Rack/Tower
|
Hot Swappable
|
Yes
|
Dataline Protection
|
RJ-11, RJ-45
|
Installation Form Factors Supported with Optional Accessories
|
Vertical Mount Enclosures ( SRWF5U36 , SRWF5U , SRWF10UMOD )
|
Product Compliance
|
FCC Part 15 Class B (USA); Trade Agreements Act (TAA)
|
Grounding Details
|
Back panel grounding lug
|
Package Includes
|
SMART500RT1UTAA UPS System;Mounting hardware;Cabling for USB & DB9 monitoring and EPO switching;Instruction manual
|
Output Capacity (VA)
|
500
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Runtime Half Load (min.)
|
14.6 min. (150W)
|
Runtime Full Load (min.)
|
3.2 min. (300W)
|
UPS Applications
|
Large Network; High-End Desktop/Small Network
|
Output Capacity (Watts)
|
300
|