Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, Out: 240/230/220V AC , In:220V AC
Mfr # SUINT1000RTXL2U
Zoro # G5175655
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Input Voltage 220V AC
- Output Voltage 240/230/220V AC
- Backup Time (Half/Full Load) 18 min/6 min
- Depth 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUINT1000RTXL2U
- Zoro # G5175655
- UPC # 037332126504
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17.5 in |
Cord Length | 10 ft |
Width | 17.3 in |
Height | 3.5 in |
Rack Height | 2U |
Description
UPS,SmartOnline,1kVA,800W,Dbl Conv,2U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXL2U)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- Tripp Lite Uninterruptible Power Supplies (UPS)