Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Power Rating
|
3000VA
|
Mounting
|
Rack/Tower
|
Wattage
|
3000 W
|
Input Voltage
|
200/208/220/230/240V AC
|
Output Voltage
|
200/208/220/230/240V AC
|
Backup Time (Half/Full Load)
|
9 min/3 min
|
Outlet Type
|
(8) C13; (2) C19
|
Number of Outlets
|
10
|
Transfer Time
|
6 milliseconds (AC to battery mode), 1 millisecond (Battery to AC mode)
|
Input Current
|
14.10 A
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Low Voltage Transfer to Battery Power (Setpoint)
|
158
|
UPS Certifications
|
CE
|
Battery Access
|
Front panel battery access door
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; RELAYIOCARD
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
AC Mode BTU / Hr. (Full Load)
|
158
|
Output Volt Amp Capacity (VA)
|
3000
|
Internal UPS Replacement Battery Cartridge
|
RBC58-2U
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Half Load Runtime (min.)
|
11.1 min. (1350w)
|
Frequency Compatibility
|
50 / 60 Hz
|
Load Management Receptacles
|
Two switchable single outlet C13 load banks
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Expandable Runtime
|
Yes
|
UPS Input Connection Description
|
IEC320-C20 input connection accepts a variety of user supplied detachable C19 output cordsets to match country or site specific power sources
|
Battery Mode BTU / Hr. (Full Load)
|
1501
|
UPS Housing Material
|
Steel
|
Communications Cable
|
USB, DB9 and EPO cabling included
|
Battery Recharge Rate (Included Batteries)
|
Less than 5 hours from 10 to 90% (typical, full load discharge)
|
Included Output Power Cables
|
Set of 3 C13 to C14 power cables included
|
Output kW Capacity (kW)
|
2.7
|
Output Voltage Regulation (Battery Mode)
|
+/-5%
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 158 to 278
|
Output Receptacles
|
(8) C13; (1) C19
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Undervoltage Correction
|
Input voltages between 206 and 183 are boosted by 12%
|
Severe Undervoltage Correction
|
Input voltages between 158 and 183 are boosted by 24%
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Power Factor
|
0,9
|
AC Mode Efficiency Rating (100% Load)
|
0.98
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
|
DC System Voltage (VDC)
|
48
|
Relative Humidity
|
0 to 95%, non-condensing
|
Input Circuit Breakers
|
20A
|
Nominal Input Voltage(s) Supported
|
230V AC
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
Full Load Runtime (min.)
|
3.9 min. (2700w)
|
Audible Noise
|
45 dBA maximum, front side 1m
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Overvoltage Correction
|
Input voltages between 244 and 278 are reduced by 12%
|
EMI / RFI AC Noise Suppression
|
Yes
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
High Voltage Transfer to Battery Power (Setpoint)
|
278
|
Output Watt Capacity (Watts)
|
2700
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Cooling Method
|
Fan
|
Individually Controllable Load Banks
|
Yes
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Nominal Voltage Details
|
230v nominal inverter output voltage
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
High Availability UPS Features
|
Hot swappable batteries
|
AC Suppression Response Time
|
Instantaneous
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
|
Output kVA Capacity (kVA)
|
3
|
UPS Input Connection Type
|
C20 inlet
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
UPS Certification Details
|
IEC 62040-1, IEC 62040-2 Class A EMI, GOST
|
Rated input current (Maximum Load)
|
14.1A
|
Input Phase
|
Single-Phase
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Output Voltage Regulation (Line Mode)
|
+6%, -15%
|
Switches
|
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
|
Battery Replacement Description
|
Hot-swappable, replaceable batteries
|
UPS AC Suppression Joule Rating
|
350
|
Primary Form Factor
|
Rackmount
|
Plug/Connector Type
|
IEC 60320 C20
|
Receptacle Detail
|
8 x IEC 60320 C13, 1 x IEC 60320 C19
|
Product Type
|
Line-interactive UPS
|
USB
|
Yes
|
Typical Battery Recharge Time
|
5 Hour
|
Thermal Dissipation
|
46.31 W
|
Hot Swappable
|
Yes
|
Product Line
|
SmartPro
|
Status Indicators
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options
|
Protection Type
|
Over Voltage, Under Voltage, Black Out, Surge, EMI / RFI, Brownout
|
Package Contents
|
SMX3000XLRT2UA UPS System, PowerAlert Software CD, 4 Post Rackmount Installation Kit, 3 x C13/C14 Power Cables, Instruction Manual, USB Cable, DB9 Cable, EPO Cable
|
Product Name
|
SMX3000XLRT2UA UPS System
|
Waveform Type
|
Sine Wave
|
Backup/Run Time (Half Load)
|
11.10 Minute
|
Serial Port
|
Yes
|
Certifications & Standards
|
CE, IEC 62040-1, IEC 62040-2 Class A EMI, GOST
|
Form Factor
|
Rack/Tower
|
Surge Energy Rating
|
350 J
|
Emergency Power OFF
|
Yes
|
Load Capacity
|
3000 VA/2700 W
|
Alarm
|
Power Failure, Low Battery, Remote Shutdown, Overload, UPS Fault, UPS StartUp
|
Backup/Run Time (Full Load)
|
3.90 Minute
|
Software Included
|
PowerAlert Monitoring Software
|
Network Management
|
SNMP Manageable
|
Maximum Operating Temperature
|
104°F (40°C)
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1501
|
Output Capacity (Watts)
|
2700
|
UPS Applications
|
Large Network; High-End Desktop/Small Network
|
Product Compliance
|
CE (Europe)
|
Output Capacity (VA)
|
3000
|
Runtime Half Load (min.)
|
11.1 min. (1350W)
|
Product Certifications
|
GOST (Russia); IEC/EN 62040
|
Package Includes
|
SMX3000XLRT2UA UPS system;USB, Serial & EPO cabling;4 post rackmount installation kit;Set of 3 C13/C14 power cables;Instruction manual
|
Runtime Full Load (min.)
|
3.9 min. (2700W)
|