Item
|
Smart UPS
|
UPS Type
|
Online
|
Input Voltage
|
220V AC
|
Output Voltage
|
230/208/200/240/220V AC
|
Backup Time (Half/Full Load)
|
12.50 min/4.30 min
|
Transfer Time
|
No transfer time (0 ms.) in online, double-conversion mode
|
Input Current
|
112.20 A
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
UPS Input Connection Description
|
3 wire single phase input (L1, L2, G)
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Frequency Compatibility
|
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
|
Expandable Runtime
|
Yes
|
Relative Humidity
|
0 to 95%, non-condensing
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Input Phase
|
Single-Phase
|
Power Factor
|
0.9
|
Undervoltage Correction
|
Corrects undervoltages as low as 100V
|
Network Monitoring Port Description
|
Applications utilizing any supported network management card option, require the installation of two of the same model network card to install one card per included UPS power module; RELAYIOMINI installation requires removal of panel containing USB ports on each included UPS power module
|
Included Mounting Accessory Description
|
4 sets of adjustable 4 post rack rails included (one for each included 3U module)
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Front Panel LCD Display
|
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
|
Half Load Runtime (min.)
|
12.5 minutes (9000 watts)
|
Nominal Output Voltage(s) Supported
|
200V; 208V; 240V
|
Nominal Input Voltage(s) Supported
|
200V AC; 208V AC; 240V AC
|
Crest Factor
|
0.125694444444444
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 90% (typical, full load discharge)
|
Operating Elevation (ft.)
|
0-3000m (0 to 10,000 ft.)
|
LED Indicators
|
6 LEDs indicate line power, online mode, bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
|
Audible Alarm
|
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output Watt Capacity (Watts)
|
18000
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Output Circuit Breakers
|
Two built-in 30A breakers protect one L6-30R outlet each; Eight built-in 20A breakers protect one C19 outlet each
|
Nominal Voltage Details
|
Voltage selection via front panel LCD interface
|
Output kVA Capacity (kVA)
|
20
|
High Voltage Transfer to Battery Power (Setpoint)
|
300V
|
DC System Voltage (VDC)
|
240
|
Operating Elevation (m)
|
0-3000 m
|
Output Volt Amp Capacity (VA)
|
20000
|
Network Management Cards
|
SNMPWEBCARD; TLNETCARD; WEBCARDLX; MODBUSCARD; RELAYIOCARD
|
Battery Mode BTU / Hr. (Full Load)
|
9185
|
AC Mode BTU / Hr. (Full Load)
|
6830
|
Cooling Method
|
Fans
|
Full Load Runtime (min.)
|
4.3 minutes (18,000 watts)
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
Alarm Cancel Operation
|
Alarm cancel switch
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category A (EMI)
|
Recommended Electrical Service
|
125A @ 200V, 208V, or 240V (L1, L2, G)
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
UPS Housing Material
|
Steel
|
UPS AC Suppression Response Time
|
Instantaneous
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND)
|
Output Capacity Details
|
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
|
Low Voltage Transfer to Battery Power (Setpoint)
|
100V
|
Audible Noise
|
60 dBA at front side 1 meter
|
AC Mode Efficiency Rating (100% Load)
|
0.9
|
Expandable Battery Runtime
|
Runtime is expandable with external battery packs
|
UPS Input Connection Type
|
Hardwire
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Overvoltage Correction
|
Corrects overvoltages up to 300V
|
Battery Replacement Description
|
Hot-swappable, user replaceable external battery packs
|
External Battery Pack Compatibility
|
BP240V10RT3U; BP240V787C-1PH
|
Output kW Capacity (kW)
|
18
|
Voltage Regulation Description
|
2% output voltage regulation in standard online, double-conversion mode
|
UPS AC Suppression Joule Rating
|
2565
|
UPS Certification Details
|
IEC 61000-4-5 1995 B Surge Immunity
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Individually Controllable Load Banks
|
No
|
Output Receptacles
|
(2) L6-30R; (8) C19
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Communications Cable
|
USB, DB9 serial and EPO cables included
|
Frequency Compatibility Details
|
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
|
Rated input current (Maximum Load)
|
112.2A (200V), 108A (208V), 102A (220V), 97.6A (230V), 93.6A (240V)
|
Primary Form Factor
|
Rackmount
|
Expandable Runtime Description
|
For best results, add external batteries in multiples of two so that both included 10kVA power modules have an equal number and type of connected battery packs
|
Backup/Run Time (Full Load)
|
4.30 Minute
|
Emergency Power OFF
|
Yes
|
Typical Battery Recharge Time
|
8 Hour
|
USB
|
Yes
|
Bypass Switch
|
Automatic, Manual
|
Load Capacity
|
20 kVA
|
Network Management
|
SNMP Manageable
|
Output Frequency
|
60 Hz
|
Product Type
|
Double Conversion Online UPS
|
Plug/Connector Type
|
Hardwired
|
Additional Information
|
Output Receptacles: 8 x C19
|
Package Contents
|
SmartOnline EZ SU20KRT 20kVA Tower/Rack Mountable UPS, 2 x Power Modules, 2 x Battery Packs, L6-30R / C19 parallel PDU with Bypass switch, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable, 4 x Sets of Adjustable 4 Post Rack Rails
|
Serial Port
|
Yes
|
Modular Slots
|
Communications Slot
|
Input Frequency
|
60 Hz
|
Form Factor
|
Rack/Tower
|
Product Series
|
EZ
|
Receptacle Detail
|
2 x NEMA L6-30R
|
Product Line
|
SmartOnline
|
Backup/Run Time (Half Load)
|
12.50 Minute
|
Product Name
|
SmartOnline EZ SU20KRT 20kVA Tower/Rack Mountable UPS
|
Software Included
|
PowerAlert Software
|
Package Includes
|
Two SU10000RT3UPM UPS power modules;Two BP240V10RT3U battery packs;SUPDMB20K parallel PDU with Bypass switch;4-post rackmount installation kits;USB, DB9 & EPO Cabling
|
UPS Applications
|
Mission Critical Applications
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
9185
|
Runtime Full Load (min.)
|
4.3 min. (18kW)
|
Runtime Half Load (min.)
|
12.5 min. (9000W)
|
Output Capacity (Watts)
|
18000
|
Output Capacity (VA)
|
20000
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Product Certifications
|
IEC 61000; CSA (Canada); UL 1778
|