Shop All Power Distribution Blocks
Tripp Lite
Smart UPS, Out: 230/200/220/240/208V AC , In:230V AC
Mfr # SUPDMB710IEC
Zoro # G5175576
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Output Voltage 230/200/220/240/208V AC
- Width 7.5 in
- Height 10.3 in
- Depth 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SUPDMB710IEC
- Zoro # G5175576
- UPC # 037332143594
- Country of Origin China
- Category Power Distribution Blocks
Dimensions
Width | 7.5 in |
Height | 10.3 in |
Depth | 6.5 in |
Unit Dimensions (hwd / in.) | 10.250 x 7.500 x 6.500 |
Description
UPS,Detachable PDU,SmartOnline
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G120)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 4 Poles (M9R81463)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- EATON BUSSMANN Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V (16375-2)
- Tripp Lite Power Distribution Blocks