Item
|
Smart UPS
|
UPS Type
|
Online
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
14 min/5 min
|
Transfer Time
|
No transfer time (0 ms.) in online, double-conversion mode
|
Input Current
|
24 A
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Low Voltage Transfer to Battery Power (Setpoint)
|
80V (100% load), 65V ( <70% load)
|
Voltage Regulation Description
|
Online, double-conversion power conditioning
|
UPS AC Suppression Joule Rating
|
510
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
UPS Input Connection Type
|
L5-30P
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
Output Capacity Details
|
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
|
Frequency Compatibility Details
|
Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start
|
AC Mode BTU / Hr. (Full Load)
|
1117
|
External Battery Pack Compatibility
|
BP72V15-2U (limit 1); BP72V28RT-3U (multi-pack compatible); BP72V18 -2US (multi-pack compatible)
|
Frequency Compatibility
|
50 / 60 Hz
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Output kVA Capacity (kVA)
|
3
|
Individually Controllable Load Banks
|
Yes
|
Communications Interface
|
Contact closure; DB9 Serial; EPO (emergency power off); Pre-installed network card; Slot for SNMP/Web interface; USB (HID enabled)
|
Output Receptacles
|
(4) 5-15R; (4) 5-15/20R; (1) L5-30R
|
Severe Undervoltage Correction
|
2% output voltage regulation during undervoltages to 65 (under 70% load only)
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Rated input current (Maximum Load)
|
24A
|
Included Mounting Accessory Description
|
Includes 4 post rackmount installation accessories
|
High Voltage Transfer to Battery Power (Setpoint)
|
150
|
Overvoltage Correction
|
2% output voltage regulation during overvoltages to 150
|
Cooling Method
|
Fan
|
Power Factor
|
0.8
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 80% (typical, full load discharge)
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
UPS Housing Material
|
Steel
|
Expandable Runtime
|
Yes
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Nominal Output Voltage(s) Supported
|
110V; 120V
|
Output kW Capacity (kW)
|
2.4
|
Input Phase
|
Single-Phase
|
Battery Mode BTU / Hr. (Full Load)
|
1224
|
Output Volt Amp Capacity (VA)
|
3000
|
Output Circuit Breakers
|
15A branch rated (x2) - each breaker protects 4 outlets, L5-30R is unbreakered
|
LED Indicators
|
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Expandable Battery Runtime
|
Supports extended runtime with optional external battery packs
|
Crest Factor
|
0.125694444444444
|
Half Load Runtime (min.)
|
14 min. (1200w)
|
Nominal Input Voltage(s) Supported
|
110V AC; 120V AC
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
|
Recommended Electrical Service
|
30A 120V
|
Input Circuit Breakers
|
40A
|
DC System Voltage (VDC)
|
72
|
Communications Cable
|
USB and DB9 cabling included
|
Network Monitoring Port Description
|
Includes pre-installed Network Management Card; DB9 port supports RS232 and contact closure communications; Economy-mode setting option is available using PowerAlert software and DB9 Serial cable connection OR installed Network Management Card
|
Primary Form Factor
|
Rackmount
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Relative Humidity
|
0 to 95%, non-condensing
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
|
Output Watt Capacity (Watts)
|
2400
|
Undervoltage Correction
|
2% output voltage regulation during undervoltages to 80
|
AC Economy Mode BTU / Hr. (Full Load)
|
523
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.94
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Full Load Runtime (min.)
|
5 min. (2400w)
|
Battery Access
|
Front panel battery access door
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Internal UPS Replacement Battery Cartridge
|
RBC96-3U (quantity 1)
|
Switches
|
2 switches control off/on power status and alarm-cancel/self-test operation
|
High Availability UPS Features
|
Automatic inverter bypass; Hot swappable batteries
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch
|
Nominal Voltage Details
|
120V default
|
Load Management Receptacles
|
Two switchable four-outlet load banks, (bank 1 - four 5-15/20R, bank 2 - four 5-15R outlets)
|
UPS AC Suppression Response Time
|
Instantaneous
|
Product Type
|
Double Conversion Online UPS
|
USB
|
Yes
|
Product Name
|
SU3000RTXL3UN US with Pre-installed WEBCARDLX
|
Backup/Run Time (Half Load)
|
14 Minute
|
Package Contents
|
SU3000RTXL3UN US with Pre-installed WEBCARDLX, Poweralert Software and Cabling, Mounting Hardware For 4 Post Rack Enclosures, Instruction Manual
|
Backup/Run Time (Full Load)
|
5 Minute
|
Status Indicators
|
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information, 4-LED meter displays load and battery charge levels, LED panel rotates for viewing in rack/tower formats
|
Waveform Type
|
Sine Wave, Pure Sine Wave
|
Product Line
|
SmartOnline
|
Bypass Switch
|
Automatic
|
Total Number of Expansion Slots
|
1
|
Receptacle Detail
|
4 x NEMA 5-15/20R, 4 x NEMA 5-15R, 1 x NEMA L5-30R
|
Circuit Breaker
|
Yes
|
Form Factor
|
Rack/Tower
|
Thermal Dissipation
|
326.10 W
|
Dataline Protection
|
RJ-45, RJ-11
|
Maximum Operating Temperature
|
104°F (40°C)
|
Software Included
|
Poweralert Software
|
Load Capacity
|
3000 VA/2400 W
|
Serial Port
|
Yes
|
Emergency Power OFF
|
Yes
|
Hot Swappable
|
Yes
|
Plug/Connector Type
|
NEMA L5-30P
|
Network Management
|
SNMP Manageable
|
Alarm
|
Overload, Remote Shutdown, UPS StartUp, Low Battery, Power Failure, UPS Fault
|
Certifications & Standards
|
UL1778 (USA), CSA (Canada), NOM (Mexico), FCC Part 15 Category A (EMI)
|
Surge Energy Rating
|
510 J
|
Protection Type
|
EMI / RFI, Over Voltage, Brownout, Under Voltage
|
Typical Battery Recharge Time
|
6 Hour
|
Output Capacity (Watts)
|
2400
|
Runtime Half Load (min.)
|
14 min. (1200W)
|
Package Includes
|
SU3000RTXL3UN SmartOnline 120V 3kVA 2.4kW On-Line Double-Conversion UPS;Pre-installed WEBCARDLX network interface;USB cable;DB9 cable;EPO cable;Rack-mounting hardware;Owner's manual
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Runtime Full Load (min.)
|
5 min. (2400W)
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Network Management Cards
|
WEBCARDLXE
|
UPS Applications
|
Mission Critical Applications
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1224
|
Output Capacity (VA)
|
3000
|
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1117
|
Product Compliance
|
FCC Part 15 Class A (USA)
|