Item
|
Smart UPS
|
UPS Type
|
Online
|
Power Rating
|
1500VA
|
Mounting
|
Rack
|
Wattage
|
1200 W
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
14 min/5 min
|
Outlet Type
|
(6) 5-15R
|
Number of Outlets
|
6
|
Transfer Time
|
No transfer time (0 ms.) in online, double-conversion mode
|
Input Current
|
12A
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Expandable Runtime
|
Yes
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Undervoltage Correction
|
2% output voltage regulation during undervoltages to 80
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
|
Full Load Runtime (min.)
|
5 min. (1200w)
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Overvoltage Correction
|
2% output voltage regulation during overvoltages to 150
|
UPS AC Suppression Joule Rating
|
600
|
Nominal Input Voltage(s) Supported
|
100V AC; 110V AC; 120V AC
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
|
Output Capacity Details
|
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
|
EPO Port
|
RJ11 interface jack with 4-meter cable included. Supports normally open and normally closed EPO systems
|
Communications Cable
|
Micro-USB, USB and DB9 cabling included
|
High Availability UPS Features
|
Automatic inverter bypass; Hot swappable batteries
|
Input Phase
|
Single-Phase
|
Output Watt Capacity (Watts)
|
1200
|
Severe Undervoltage Correction
|
2% output voltage regulation during undervoltages to 65 (under 70% load only)
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch
|
Power Factor
|
0.8
|
Output kVA Capacity (kVA)
|
1.5
|
Input Circuit Breakers
|
20A
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
Output kW Capacity (kW)
|
1.2
|
UPS Housing Material
|
Steel
|
Internal UPS Replacement Battery Cartridge
|
RBC94-2U
|
Output AC Waveform (AC Mode)
|
Sine wave
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.95
|
Frequency Compatibility
|
50 / 60 Hz
|
Frequency Compatibility Details
|
Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Communications Interface
|
Contact closure; DB9 Serial; EPO (emergency power off); Micro-USB; Pre-installed network card; RJ45 Network; Slot for SNMP/Web interface; USB (HID enabled); USB-A; USB-B
|
Output Receptacles
|
(6) 5-15R
|
EMI / RFI AC Noise Suppression
|
Yes
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
UPS AC Suppression Response Time
|
Instantaneous
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Primary Form Factor
|
Rackmount
|
Low Voltage Transfer to Battery Power (Setpoint)
|
80V (100% load), 65V ( <70% load)
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Individually Controllable Load Banks
|
Yes
|
Nominal Voltage Details
|
120V default
|
Switches
|
2 switches control off/on power status and alarm-cancel/self-test operation. LX Platform Interface: Recessed reset switch for interface reboot and factory reset
|
AC Economy Mode BTU / Hr. (Full Load)
|
216
|
Nominal Output Voltage(s) Supported
|
100V; 110V; 120V
|
AC Mode BTU / Hr. (Full Load)
|
612
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
LED Indicators
|
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats. Network Link/Activity (Green): Flashes for network activity. Network Speed (Yellow): 10 Mbps (Flashing), 100 Mbps (On steady). LX Platform Interface Status: Normal Operation (Solid Green); Software Update (Alternating Green/Orange ~1/sec); Factory Reset (Alternating Green/Orange ~2/sec).
|
Crest Factor
|
0.125694444444444
|
Cooling Method
|
Fan
|
Battery Mode BTU / Hr. (Full Load)
|
667
|
UPS Input Connection Type
|
5-15P
|
Load Management Receptacles
|
Two switchable 5-15R load banks (bank 1 - two outlets, bank 2 - four outlets)
|
Voltage Regulation Description
|
Online, double-conversion power conditioning
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Half Load Runtime (min.)
|
14 min. (600w)
|
Network Monitoring Port Description
|
Includes pre-installed WEBCARDLX Network Management Card; DB9 port supports RS232 and contact closure communications; Economy-mode setting option is available using PowerAlert software and DB9 Serial cable connection OR installed Network Management Card
|
SNMP Compatibility
|
SNMP V1, V2c, V3
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 80% (typical, full load discharge)
|
Relative Humidity
|
0 to 95%, non-condensing
|
Output Volt Amp Capacity (VA)
|
1500
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Rated input current (Maximum Load)
|
12A
|
High Voltage Transfer to Battery Power (Setpoint)
|
150
|
Recommended Electrical Service
|
15A 120V
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Battery Access
|
Front panel battery access door
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
DC System Voltage (VDC)
|
48
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount (2POSTRMKITWM); 2-4 post front rail rackmount (UPSHDEARKIT); 4 post rackmount short-depth (4POSTRAILKITWM); Tower (2-9USTAND); Wallmount (2POSTRMKITWM)
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Product Name
|
SU1500RTXL2UN UPS with Pre-installed SNMPWEBCARD
|
USB
|
Yes
|
Backup/Run Time (Full Load)
|
5 Minute
|
Hot Swappable
|
Yes
|
Typical Battery Recharge Time
|
6 Hour
|
Surge Energy Rating
|
600 J
|
Alarm
|
UPS StartUp, Remote Shutdown, Overload, Power Failure, Low Battery, UPS Fault
|
Thermal Dissipation
|
178.69 W
|
Load Capacity
|
1500 VA/1200 W
|
Certifications & Standards
|
UL1778 (USA), CSA (Canada), NOM (Mexico), FCC Part 15 Category A (EMI)
|
Software Included
|
Poweralert Software
|
Product Type
|
Double Conversion Online UPS
|
Maximum Operating Temperature
|
104°F (40°C)
|
Circuit Breaker
|
Yes
|
Emergency Power OFF
|
Yes
|
Network Management
|
SNMP Manageable
|
Product Line
|
SmartOnline
|
Status Indicators
|
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information, 4-LED meter displays load and battery charge levels, LED panel rotates for viewing in rack/tower formats
|
Bypass Switch
|
Automatic
|
Package Contents
|
SU1500RTXL2UN UPS with Pre-installed SNMPWEBCARD, Poweralert Software and Cabling, Mounting Hardware For 4 Post Rack Enclosures, Instruction Manual
|
Serial Port
|
Yes
|
Dataline Protection
|
RJ-45, RJ-11
|
Form Factor
|
Rack/Tower
|
Protection Type
|
EMI / RFI, Under Voltage, Brownout, Over Voltage
|
Plug/Connector Type
|
NEMA 5-15P
|
Waveform Type
|
Sine Wave, Pure Sine Wave
|
Total Number of Expansion Slots
|
1
|
Backup/Run Time (Half Load)
|
14 Minute
|
Receptacle Detail
|
6 x NEMA 5-15R
|
Runtime Full Load (min.)
|
5 min. (1200W)
|
Runtime Half Load (min.)
|
14 min. (600W)
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Output Capacity (Watts)
|
1200
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
667
|
Network Management Cards
|
WEBCARDLX
|
Output Capacity (VA)
|
1500
|
UPS Applications
|
Mission Critical Applications
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Package Includes
|
SU1500RTXL2UN UPS with Pre-installed Network Management Card interface;USB, DB9 & EPO Cables;Mounting hardware for 4 post rack enclosures;Instruction manual
|