Tripp Lite

Smart UPS, 3000VA, 9 Outlets, Rack, Out: 110/115/120V , In:120V AC


product price: $1,818.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 3000VA
  • Mounting Rack
  • Wattage 2250 W
  • Input Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 10 ft
Depth 19.5 in
Height 3.5 in
Width 17.5 in
Primary UPS Width (mm) 440
Minimum Required Rack Depth without External Battery Pack (in.) 24.96
UPS Power Module Dimensions (hwd, in.) 3.46 x 17.32 x 19.46
Primary UPS Height (mm) 88
Minimum Required Rack Depth with External Battery Pack (in.) 26.46
Rack Height 2U
UPS Input Cord Length (ft.) 10
Primary UPS Depth (mm) 494
Minimum Required Rack Depth (inches) 23

Description

UPS,SmartPro,3kVA,2.25kW,LCD,USB,DB9,2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.