Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
14 min/4 min
|
Input Current
|
9A
|
Transfer Time
|
5 milliseconds AC to DC; 1 millisecond DC to AC
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Audible Noise
|
45 dBA maximum, front side 1m
|
High Availability UPS Features
|
Hot swappable batteries
|
UPS Dataline Suppression
|
1 line TEL/DSL or Ethernet
|
UPS Input Connection Type
|
5-15P
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in USB or DB9 ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90%
|
AC Mode Efficiency Rating (100% Load)
|
0.99
|
UPS AC Suppression Joule Rating
|
450
|
Nominal Input Voltage(s) Supported
|
120V AC
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Communications Cable
|
USB and DB9 cabling included
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
UPS Certification Details
|
UL 1778: 2014 R8.15 (5TH EDITION); CAN/CSA-C22.2 NO. 107.3-14
|
Internal UPS Replacement Battery Cartridge
|
RBC69-1U
|
DC System Voltage (VDC)
|
24
|
Load Management Receptacles
|
Two switchable single-outlet 5-15R load banks
|
Output Receptacles
|
(6) 5-15R
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Installation Form Factors Supported with Optional Accessories
|
4 post rackmount full-depth ( 4POSTRAILKIT1U ); 4 post rackmount short-depth ( 4POSTRAILKITWM )
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Input Phase
|
Single-Phase
|
AC Mode BTU / Hr. (Full Load)
|
39
|
Overvoltage Correction
|
Input voltages between 128 and 147 are reduced by 12%
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
|
Power Factor
|
0.8
|
Included Mounting Accessory Description
|
Included mounting brackets provide front-rail installation in 2 or 4 post racks; For additional stability in 4 post racks, consider optional 4 post mounting accessories 4POSTRAILKIT1U & 4POSTRAILKITWM
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
High Voltage Transfer to Battery Power (Setpoint)
|
147
|
Half Load Runtime (min.)
|
14 min. (400w)
|
Communications Interface
|
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Output kVA Capacity (kVA)
|
1
|
AC Suppression Response Time
|
Instantaneous
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Battery Access
|
Front panel battery access door
|
Grounding Lug
|
Back panel grounding lug
|
Low Voltage Transfer to Battery Power (Setpoint)
|
83
|
UPS Housing Material
|
Steel
|
Output Watt Capacity (Watts)
|
800
|
Rated input current (Maximum Load)
|
9.0A
|
Relative Humidity
|
0 to 95%, non-condensing
|
Input Circuit Breakers
|
15A
|
EMI / RFI AC Noise Suppression
|
Yes
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount; 2 post 19 inch rackmount
|
Expandable Runtime
|
No
|
Audible Alarm
|
Audible alarm indicates power-failure, overload and low-battery conditions
|
Cooling Method
|
Fan
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); TAA Compliant; Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Recommended Electrical Service
|
15A 120V
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Output Volt Amp Capacity (VA)
|
1000
|
Output Voltage Regulation (Line Mode)
|
-21%, +8%
|
Frequency Compatibility
|
60 Hz
|
Primary Form Factor
|
Rackmount
|
Individually Controllable Load Banks
|
Yes
|
Full Load Runtime (min.)
|
4 min. (800w)
|
Undervoltage Correction
|
Input voltages between 83 and 107 are boosted by 14%
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Package Contents
|
SmartPro SM1000RM1UTAA 1000VA Tower/Rack Mountable UPS, Mounting hardware, Cabling for USB & DB9 Monitoring and EPO Switching, Instruction Manual
|
Backup/Run Time (Full Load)
|
4 Minute
|
USB
|
Yes
|
Waveform Type
|
Sine Wave
|
Surge Energy Rating
|
450 J
|
Alarm
|
Low Battery, Overload, Power Failure
|
Battery Management
|
User replaceable
|
Plug/Connector Type
|
NEMA 5-15P
|
Receptacle Detail
|
6 x NEMA 5-15R
|
Form Factor
|
Rack/Tower
|
Product Type
|
Line-interactive UPS
|
Backup/Run Time (Half Load)
|
14 Minute
|
Product Name
|
SmartPro SM1000RM1UTAA 1000VA Tower/Rack Mountable UPS
|
Software Included
|
PowerAlert Monitoring
|
TAA Compliant
|
Yes
|
Load Capacity
|
1000 VA/800 W
|
Hot Swappable
|
Yes
|
Status Indicators
|
Line power status, Battery power status, Overload status, Voltage regulation status, Battery low/replace status
|
Emergency Power OFF
|
Yes
|
Protection Type
|
Over Voltage, Black Out, Under Voltage, Surge, EMI / RFI, Brownout
|
Serial Port
|
Yes
|
Maximum Operating Temperature
|
104°F (40°C)
|
Certifications & Standards
|
TAA Compliant, UL1778 (USA), CSA (Canada), NOM (Mexico), Meets FCC Part 15 Category A (EMI)
|
Product Line
|
SmartPro
|
Output Capacity (VA)
|
1000
|
Product Compliance
|
FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
|
Output Capacity (Watts)
|
800
|
UPS Applications
|
Large Network; High-End Desktop/Small Network
|
Package Includes
|
SM1000RM1UTAA SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS;USB cable;DB9 cable;EPO cable;Mounting hardware;Owner's manual
|
Runtime Half Load (min.)
|
14 min. (400W)
|
Runtime Full Load (min.)
|
4 min. (800W)
|
Grounding Details
|
Back panel grounding lug
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|