Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 900VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC
Mfr # OMNI900LCD
Zoro # G011418037
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 900VA
- Mounting Tower
- Wattage 475 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNI900LCD
- Zoro # G011418037
- UPC # 37332125156
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 900VA |
Mounting | Tower |
Wattage | 475 W |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V AC |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type | (8) 5-15R |
Medical Grade | No |
Number of Outlets | 8 |
Description
Power protection and battery backup for home and office computers and electronics. Protects your valuable equipment from damage, downtime and data loss. Features called automatic voltage regulation AVR that solves the problem. The UPS detects when input voltage is out of bounds and corrects it without using the battery. Also features a LCD screen that shows a variety of helpful data, including input voltage, battery capacity, power status, battery status and AVR status. Design saves energy, produces less heat and shrinks your carbon footprint and reduces annual costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- WHITE-RODGERS Contactor (124-906)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE UPS System, 900VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (Smart1500LCD)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- Tripp Lite Uninterruptible Power Supplies (UPS)