Item
|
Smart UPS
|
UPS Type
|
Online/Double Conversion
|
VA Rating - UPS Systems
|
8.0 kVA
|
Power Rating
|
8kVA
|
Watts - UPS Systems
|
6.4 kW
|
Input Voltage - UPS Systems
|
208V AC
|
Mounting
|
Rack/Tower
|
Output Voltage - UPS Systems
|
120V AC, 208V AC
|
Wattage
|
7.2 kW
|
Input Voltage
|
208V AC
|
Output Voltage
|
120/208V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
13.5 min/5.5 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
18
|
Input Current
|
44.2 A
|
Standards
|
CSA, FCC Part 15 Category A, NOM, UL 1778
|
Phase
|
1
|
Ports
|
Contact Closure, DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
|
Display Type
|
LCD/LED
|
Special Features
|
True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP240V10RT3U, BP240V557C-1PH, BP240V787C-1PH, BP240V1037C-1PH, BP240V1407C-1PH, Hot-Swappable Feature Lets User Replace/Repair UPS without Powering Down Connected Equipment, Use in Economy-Mode Saves Operating Costs,
|
Watts
|
6.4kW
|
Fax/Modem Line Protection
|
No
|
Includes
|
BP240V10RT3U External Battery Pack, Four Post Compatible Rack Rail Kit (3 sets), Power, SU5000XFMRT2U Step Down Transformer, SU8000RT3UPM 3U UPS Power Module, SUPDMB710 Detachable PDU with Manual Bypass Switch, Tower Stands for Upright Tower Configuration
|
Transfer Time
|
0 msec
|
Footnotes
|
1,2,3,12,20
|
Mounting - UPS Systems
|
Rack/Tower
|
Automatic Volts Regulation
|
Yes
|
NEMA Receptacle Configuration
|
5-20R, L6-20R, L6-30R
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
NEMA Plug Configuration
|
50A (CS8265C)
|
Hz
|
50/60 Hz
|
Input Connection
|
10 ft Cord with Hubbell CS8265 Plug
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Operating Elevation (m)
|
0-3000 m
|
DC System Voltage (VDC)
|
240
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Nominal Input Voltage(s) Supported
|
208V AC
|
Nominal Voltage Details
|
7200 watts total output supported; 5000 watts maximum 120V output; Add 1 additional SU5000XFMRT2U transformer for full load 120V operation; This configuration requires the Power Module be set to 208V output voltage; included step-down transformer supports 120V output
|
Primary Form Factor
|
Rackmount
|
Half Load Runtime (min.)
|
13.5 min. (3600w)
|
UPS AC Suppression Response Time
|
Instantaneous
|
AC Mode Efficiency Rating (100% Load)
|
0.91
|
Undervoltage Correction
|
Corrects undervoltages as low as 100V
|
Low Voltage Transfer to Battery Power (Setpoint)
|
100V
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.96
|
Expandable Battery Runtime
|
Supports extended runtime with optional external battery packs
|
Network Monitoring Port Description
|
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
|
Input Phase
|
Single-Phase
|
AC Mode BTU / Hr. (Full Load)
|
2732
|
Crest Factor
|
0.125694444444444
|
External Battery Pack Compatibility
|
BP240V10RT3U ; BP240V787C-1PH
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Output Isolation Transformer
|
120V output is isolation transformer protected
|
Output Circuit Breakers
|
20A double-pole (x2) protects 2 L6-20R outlets each, 30A double-pole (x2) protects 1 L6-30R outlets each, 20A single-pole (x4) protect 3 5-15/20R outlets each
|
Audible Alarm
|
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
|
Transfer Time (Economy Mode)
|
8 ms. typical power failure response in optional economy mode
|
Power Factor
|
0.9
|
Communications Cable
|
USB, DB9 serial and EPO cables included
|
Individually Controllable Load Banks
|
No
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 90% (typical, full load discharge)
|
Output kW Capacity (kW)
|
7.2
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
LED Indicators
|
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
|
Operating Elevation (ft.)
|
0-3000m (0 to 10,000 ft.)
|
Output Watt Capacity (Watts)
|
7200
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
|
Output Receptacles
|
(12) 5-15/20R; (4) L6-20R; (2) L6-30R
|
Frequency Compatibility
|
60 Hz
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Economy Mode Operation
|
Optional economy mode enables high efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
|
UPS Input Connection Type
|
Hubbell CS8265; Hardwire
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
UPS Certification Details
|
IEC 61000-4-5 1995 B Surge Immunity
|
Output Volt Amp Capacity (VA)
|
8000
|
Battery Replacement Description
|
Hot-swappable, user replaceable external battery packs
|
Front Panel LCD Display
|
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITHD )
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
EMI / RFI AC Noise Suppression
|
Yes
|
Overvoltage Correction
|
Corrects overvoltages up to 300V
|
Full Load Runtime (min.)
|
5.5 min. (7200w)
|
Audible Noise
|
60 dBA at front side 1 meter
|
AC Economy Mode BTU / Hr. (Full Load)
|
1024
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
Frequency Compatibility Details
|
Output frequency regulation +/- 0.05Hz (free running)
|
Alarm Cancel Operation
|
Alarm cancel switch
|
Cooling Method
|
Fan
|
UPS AC Suppression Joule Rating
|
2565
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Output kVA Capacity (kVA)
|
8
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Expandable Runtime
|
Yes
|
UPS Input Connection Description
|
3 wire single phase input (L1, L2, G)
|
Output Capacity Details
|
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
|
Rated input current (Maximum Load)
|
44.2A (208V)
|
Voltage Regulation Description
|
2% output voltage regulation in standard online, double-conversion mode
|
Recommended Electrical Service
|
208V 50A
|
UPS Housing Material
|
Steel
|
Nominal Output Voltage(s) Supported
|
120V; 208V
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Included Mounting Accessory Description
|
3 sets of adjustable 4 post rack rails included (for separate UPS, transformer and battery pack components); 2-9USTAND tower kit included (supports up to 9U in tower format)
|
High Voltage Transfer to Battery Power (Setpoint)
|
300V
|
Relative Humidity
|
0 to 95%, non-condensing
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
|
Battery Mode BTU / Hr. (Full Load)
|
2432
|
Receptacle Detail
|
4 x NEMA L6-20R, 2 x NEMA L6-30R, 12 x NEMA 5-15/20R
|
Form Factor
|
Rack/Tower
|
Product Line
|
SmartOnline
|
Backup/Run Time (Full Load)
|
5.50 Minute
|
Product Type
|
Double Conversion Online UPS
|
Network Management
|
SNMP Manageable
|
Load Capacity
|
8000 VA
|
Additional Information
|
Ideal for protection of sensitive electronics in any application calling for upright tower or 19 inch rackmount UPS protection, Common applications include any mix of servers, workstations, hubs, routers, concentrators, IP telephony and traditional PBX switching systems
|
Product Name
|
SmartOnline SU8000RT3UN50TF 8kVA Tower/Rack-mountable UPS
|
Package Contents
|
SU8000RT3UPM 3U UPS Power Module, BP240V10RT3U External Battery Pack, SU5000XFMRT2U Step Down Transformer, SUPDMB710 Detachable PDU with manual bypass switch, Four post compatible rack rail kit (3 sets), Tower stands for upright tower configuration, PowerAlert software, complete data cabling and user manual
|
Backup/Run Time (Half Load)
|
13.50 Minute
|
Package Includes
|
SU8000RT3UPM 3U UPS power module;BP240V10RT3U external battery pack;SU5000XFMRT2U step down transformer;SUPDMB710 Detachable PDU with manual bypass switch;Four post compatible rack rail kit (3 sets);Tower stands for upright tower configuration;USB, DB9 and EPO cabling
|
Runtime Full Load (min.)
|
5.5 min. (7200W)
|
Product Certifications
|
IEC 61000; CSA (Canada); NOM (Mexico); UL 1778
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Output Capacity (VA)
|
8000
|
Runtime Half Load (min.)
|
13.5 min. (3600W)
|
UPS Applications
|
Mission Critical Applications
|
Output Capacity (Watts)
|
7200
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
2432
|