Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 650VA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC
Mfr # OMNI650LCD
Zoro # G405261225
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 650VA
- Mounting Rack/Tower
- Wattage 350 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNI650LCD
- Zoro # G405261225
- UPC # 37332126139
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 650VA |
Mounting | Rack/Tower |
Wattage | 350 W |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V AC |
Backup Time (Half/Full Load) | 12 min/3.2 min |
Outlet Type | (8) 5-15R |
Medical Grade | No |
Number of Outlets | 8 |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- KS 16-14 3-pc F/I N/I 250 MQC, PK500 (30182)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- CYBERPOWER UPS System, 1200VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1200AVR)
- Tripp Lite Power Systems