Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 5kVA, 5 Outlets, Rack/Tower, Out: 208V , In:208V AC
Mfr # SMART5000TEL3U TRIPP LITE
Zoro # G903450312
product price: $5,404.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,404.99
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 5kVA
- Mounting Rack/Tower
- Wattage 3.75 kW
- Input Voltage 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART5000TEL3U TRIPP LITE
- Zoro # G903450312
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 5kVA |
Mounting | Rack/Tower |
Wattage | 3.75 kW |
Input Voltage | 208V AC |
Output Voltage | 208V |
Backup Time (Half/Full Load) | 20 min/8.5 min |
Outlet Type | (2) 5-15R; (2) L6-20R; (1) L6-30R |
Number of Outlets | 5 |
Description
Replacement for Tripp Lite Smart5000tel3u
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4363008)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- TRIPP LITE Line Interactive UPS, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET550U)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- Tripp Lite Power Systems