Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 550VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # SMART550USBTAA TRIPP LITE
Zoro # G703450451
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 550VA
- Mounting Tower
- Wattage 300 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART550USBTAA TRIPP LITE
- Zoro # G703450451
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 550VA |
Mounting | Tower |
Wattage | 300 W |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 14.8 min/4.6 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tripp Lite Smart550usbtaa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- Tripp Lite Uninterruptible Power Supplies (UPS)