Tripp Lite

Smart UPS, 550VA, 6 Outlets, Desktop, Out: 115V AC , In:120VAC (Discontinued)


Free Shipping & Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 550VA
  • Mounting Desktop
  • Wattage 300 W
  • Input Voltage 120VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9 in
Depth 7 in
Cord Length 6 ft
Width 5 in

Description

Smart UPS, Line Interactive, Power Rating 550 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 15 min/4 min, Mounting Desktop, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 7 in, Height 9 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products