Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC
Mfr # SM3000NAFTA
Zoro # G5177125
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 3kVA
- Mounting Tower
- Wattage 2.4 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SM3000NAFTA
- Zoro # G5177125
- UPC # 037332137845
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 9 in |
Depth | 12.5 in |
Height | 17 in |
UPS Power Module Dimensions (hwd, in.) | 17 x 9 x 12.5 |
Primary UPS Height (mm) | 432 |
Primary UPS Width (mm) | 229 |
Primary UPS Depth (mm) | 318 |
UPS Input Cord Length (ft.) | 8 |
Description
UPS,SmartPro,NAFTA assembld,SMART3000NET
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (Smart1500LCD)
- TRIPP LITE UPS System, 900VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- Tripp Lite Power Systems