Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 3kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC
Mfr # SMART3000VS TRIPP LITE
Zoro # G903450343
product price: $2,294.99
/ea
Free Shipping & Returns
$2,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 3kVA
- Mounting Tower
- Wattage 2.25 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART3000VS TRIPP LITE
- Zoro # G903450343
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 3kVA |
Mounting | Tower |
Wattage | 2.25 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V AC |
Backup Time (Half/Full Load) | 14 min/4 min |
Outlet Type | (7) 5-15R; (2) 5-15/20R; (1) L5-30R |
Number of Outlets | 10 |
Description
Replacement for Tripp Lite Smart3000vs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 600A, J Frame (NF600SFBJ)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM2U)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (Smart1500LCD)
- Tripp Lite Uninterruptible Power Supplies (UPS)