Item
|
Smart UPS
|
VA Rating - UPS Systems
|
2.2 kVA
|
UPS Type
|
Line Interactive
|
Power Rating
|
2.2 kVA
|
Watts - UPS Systems
|
1.6 kW
|
Input Voltage - UPS Systems
|
120V AC
|
Mounting
|
Rack/Tower
|
Output Voltage - UPS Systems
|
120V AC
|
Wattage
|
1.6 kW
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
16 min/6 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
Hz
|
50/60 Hz
|
Includes
|
4-Post Installation Kit, PowerAlert Software with USB, Serial and EPO Cables
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Automatic Volts Regulation
|
Yes
|
Transfer Time
|
2 to 4 msec
|
Fax/Modem Line Protection
|
No
|
Display Type
|
LCD
|
Footnotes
|
3,4,7,8,9
|
Watts
|
1.6kW
|
NEMA Receptacle Configuration
|
5-15R, 5-20R
|
Standards
|
CSA, FCC Part 15 Category A (EMI), NOM, ROHS (Restriction of Hazardous Substances), TAA Compliant, UL 1778
|
Phase
|
1
|
NEMA Plug Configuration
|
5-20P
|
Ports
|
DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
|
Input Current
|
16 A
|
Mounting - UPS Systems
|
Rack/Tower
|
Special Features
|
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Extended Runtime w/BP48V60Rt-3U, BP48V24-2U
|
Green Certification or Other Recognition
|
UL1778FCC Part 15 Category A (EMI)TAACSA, RoHS
|
Voltage
|
120
|
Capacity - Batteries
|
2200 VA/1600 W
|
Backup/Run Time (Full Load)
|
6 Minute/16 Minute
|
Input Connection
|
10 ft Cord with NEMA 5-20P Plug
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
|
UPS AC Suppression Response Time
|
Instantaneous
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Primary Form Factor
|
Rackmount
|
Overvoltage Correction
|
Voltage reduction of 12% applies when input is between 127 and 145
|
Audible Noise
|
45 dBA maximum, front side 1m
|
UPS Input Connection Type
|
5-20P
|
UPS Certification Details
|
SAFETY STANDARD (U.S.) - UL1778:2014 (5th Ed) R10.17; SAFETY STANDARD (CANADA) - CAN/CSA-C22.2 No. 107.3-14 (3rd Ed) + GI1 / FCC/ICES COMPLIANT - CLASS A
|
Relative Humidity
|
0 to 95%, non-condensing
|
Output Receptacles
|
(4) 5-15R; (4) 5-15/20R
|
Battery Mode BTU / Hr. (Full Load)
|
1157
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90%
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
|
Network UPS Tools Compatibility
|
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
Half Load Runtime (min.)
|
12 min. (960w)
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Input Phase
|
Single-Phase
|
Internal UPS Replacement Battery Cartridge
|
RBC94-2U
|
EMI / RFI AC Noise Suppression
|
Yes
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Switches
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Individually Controllable Load Banks
|
Yes
|
Low Voltage Transfer to Battery Power (Setpoint)
|
83
|
Power Factor
|
0.87
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Rated input current (Maximum Load)
|
16A (120V)
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Output kW Capacity (kW)
|
1.92
|
Load Management Receptacles
|
Two switched single outlet load banks (1 5-15/20R & 1 5-15R)
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Output Watt Capacity (Watts)
|
1920
|
Output Voltage Regulation (Line Mode)
|
-14%, +6%
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Recommended Electrical Service
|
20A 120V
|
Output Volt Amp Capacity (VA)
|
2200
|
DC System Voltage (VDC)
|
48
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
High Availability UPS Features
|
Hot swappable batteries
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs; 1600 watts maximum load with external battery packs
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Frequency Compatibility
|
60 Hz
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V242UTAA (limit 1); BP48V27-2US (multi-pack compatible); BP48V60RT-3U (multi-pack compatible); BP48V60RT3UTAA (multi-pack compatible)
|
Battery Access
|
Front panel battery access door
|
UPS AC Suppression Joule Rating
|
570
|
Output Capacity Details
|
Output is reduced to 1600 watts maximum when used with external battery packs
|
UPS Housing Material
|
Steel
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); TAA Compliant; Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Full Load Runtime (min.)
|
4.5 min. (1920w)
|
Undervoltage Correction
|
Voltage boost of 12% applies when input voltage is between 96 and 108
|
Output kVA Capacity (kVA)
|
2.2
|
Communications Cable
|
USB and DB9 cabling included
|
Grounding Lug
|
Back panel grounding lug
|
Expandable Runtime
|
Yes
|
Cooling Method
|
Fan
|
Severe Undervoltage Correction
|
Voltage boost of 24% applies when input voltage is between 83 and 95
|
AC Mode BTU / Hr. (Full Load)
|
306
|
USB
|
Yes
|
Network Management
|
SNMP Manageable
|
Receptacle Detail
|
4 x NEMA 5-15/20R, 4 x NEMA 5-15R
|
Backup/Run Time (Half Load)
|
16 Minute
|
Emergency Power OFF
|
Yes
|
Form Factor
|
Rack/Tower
|
Plug/Connector Type
|
NEMA 5-20P
|
Product Type
|
Line-interactive UPS
|
Product Name
|
SM2200RMXL2UTAA 2200 VA Tower/Rack Line Interactive UPS TAA Compliant
|
Software Included
|
PowerAlert Software
|
Product Line
|
SmartPro
|
Typical Battery Recharge Time
|
4.50 Hour
|
Load Capacity
|
2200 VA/1600 W
|
Package Contents
|
SmartPro SM2200RMXL2UTAA 2200 VA Tower/Rack Mountable UPS, PowerAlert Software CD-ROM, USB Cable, Serial Cable, EPO Cable, Owner's Manual with Warranty Information, Adjustable Mounting Rail Kit
|
Serial Port
|
Yes
|
Hot Swappable
|
Yes
|
Certifications & Standards
|
UL1778, FCC Part 15 Category A (EMI), TAA, CSA
|
TAA Compliant
|
Yes
|
Package Includes
|
SM2200RMXL2UTAA TAA Compliant UPS system;USB, Serial & EPO cabling;4 post installation kit;Owner's manual
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1157
|
Product Compliance
|
FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
|
Output Capacity (Watts)
|
1920
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Grounding Details
|
Back panel grounding lug
|
UPS Applications
|
Large Network
|
Runtime Full Load (min.)
|
4.5 min. (1920W)
|
Output Capacity (VA)
|
2200
|
Runtime Half Load (min.)
|
12 min. (960W)
|