Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC
Mfr # SMART1000LCD
Zoro # G105339453
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Rack/Tower
- Wattage 500 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SMART1000LCD
- Zoro # G105339453
- UPC # 37332124999
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Rack/Tower |
Wattage | 500 W |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V AC |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- GARDNER BENDER Pull Switch, Nickel, SPST (GSW-31)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE Smart UPS, 500VA, 6 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART500RT1U)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:110/115/120V AC (SMART1500LCDXL)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- TRIPP LITE On-Line Double Conversion UPS, 700VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Tripp Lite Uninterruptible Power Supplies (UPS)