Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1kVA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC
Mfr # SMART1000LCDTAA TRIPP LITE
Zoro # G703450413
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Desktop/Tower
- Wattage 0.5 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1000LCDTAA TRIPP LITE
- Zoro # G703450413
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Desktop/Tower |
Wattage | 0.5 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Description
Replacement for Tripp Lite Smart1000lcdtaa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- Tripp Lite Uninterruptible Power Supplies (UPS)